Skip Content
WRENCH SET ANGLE 7PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SET ANGLE 7PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3100A
  • Mfr. Model # 3100A
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 68
  • Shipping Weight 1.2 lbs

Product Details

Full polish finish provides corrosion resistance and easy to clean surfaces. 15 Degrees and 60 Degrees angle heads allow wrench to be used in four different turning angles for greater access in tight work areas. Set includes: 3/8 x 3/8, 7/16 x 7/16, 1/2 x 1/2, 9/16 x 9/16, 5/8 x 5/8, 11/16 x 11/16, 3/4 x 3/4.

Technical Specs

  • Includes Vinyl Pouch
  • Finish Full Polish
  • Item Open End Wrench Set
  • Number of Pieces 7
  • Wrenches Included 3/8" x 3/8", 7/16" x 7/16", 1/2" x 1/2", 9/16" x 9/16", 5/8" x 5/8", 11/16" x 11/16", 3/4" x 3/4"
  • Head Angle 15 Degrees and 60 Degrees
  • SAE or Metric SAE
  • Range of Lengths 4-3/4" - 7"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List