WRENCH SET ANGLE 14PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH SET ANGLE 14PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3100B
  • Mfr. Model # 3100B
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 68
  • Shipping Weight 5.65 lbs

Product Details

Full polish finish provides corrosion resistance and easy to clean surfaces. 15 Degrees and 60 Degrees angle heads allow wrench to be used in four different turning angles for greater access in tight work areas. Set includes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4.

Technical Specs

  • Includes Open End Wrenches (14), Canvas Tool Pouches (1)
  • Finish Full Polish
  • Number of Pieces 14
  • SAE or Metric SAE
  • Item Wrench Set
  • Head Angle 15 deg., 60 deg.
  • Range of Lengths 4-3/4" - 15"
  • Standards ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list