Skip Content
WRENCH SET 5 PCE HALF MOON MET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH SET 5 PCE HALF MOON MET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRCK5MH
  • Mfr. Model # RCK5MH
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

Halfmoon reversible ratcheting 5 piece metric wrench set.

Technical Specs

  • Item Half moon Reversible Ratcheting Wrench Set
  • Number of Pieces 5
  • SAE or Metric Metric
  • Wrenches Included 10 mm - 22 mm
  • Includes 10 mm - 22 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list