Skip Content
WRENCH SET - 4PC METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SET - 4PC METRIC

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA05020020002
  • Mfr. Model # 05020020002
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

High performance chrome molybdenum steel. Nickel-chrome coating for high corrosion protection. Most popular sizes. Comes in a durable pouch.

Technical Specs

  • Item Includes: 10 Mm, 13 Mm, 17 Mm and 19 Mm Wrenches
  • Number of Pieces 4
  • SAE or Metric Metric
  • Wrenches Included 10mm, 13mm, 17mm, 19mm
  • Finish Nickel-chrome Coating
  • Accessories Durable Pouch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list