Skip Content
WRENCH S-STYLE MET 5PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH S-STYLE MET 5PC SET

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN9940M
  • Mfr. Model # 9940M
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Finish Fully Polished
  • Item Double Box Wrench Set
  • Number of Pieces 5
  • Number of Points 12
  • SAE or Metric Metric
  • Wrenches Included 10 mm x 11 mm, 12 mm x 13 mm, 14 mm x 15 mm, 16 mm x 17 mm, 18 mm x 19 mm
  • Features Curved Design for Maximum Access in Confined Areas, Fully Polished Drop Forged Alloy Steel
  • Includes Canvas Pouch
  • Range of Lengths 10mm X 11mm, 12mm X 13mm, 14mm X 15mm, 16mm X 17mm, 18mm X 19mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List