Skip Content
WRENCH ROLL CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ROLL CASE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32PJ47
  • Mfr. Model # 32PJ47
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 365
  • Shipping Weight 0.76 lbs

Technical Specs

  • Colour Black/Gray
  • Depth 1/2"
  • Item Wrench Roll Case
  • Height 14"
  • Material 600D Polyester
  • Number of Pockets 34
  • Type Roll
  • Width 22-1/2"
  • Features Buckle Closure
  • For Use With Various Tools

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list