Skip Content
WRENCH ROLL CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ROLL CASE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32PJ46
  • Mfr. Model # 32PJ46
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 365
  • Shipping Weight 0.92 lbs

Technical Specs

  • Depth 1/8"
  • Colour Black/Gray
  • Height 26-1/4"
  • Item Wrench Holder
  • Material 600D Polyester
  • Type Roll
  • Number of Pockets 15
  • Width 29-1/2"
  • Features Handles, Hook-and-Loop Closure
  • For Use With Wrenches

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list