Skip Content
WRENCH REV RAT REF 6-13/16 LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH REV RAT REF 6-13/16 LONG

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN68309
  • Mfr. Model # 68309
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Finish Fully Polished
  • Item Ratcheting Refrigeration Wrench
  • SAE or Metric SAE
  • Flexible Head No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 6-13/16"
  • Reversing Yes
  • Number of Points 4
  • Head Size 3/16" and 1/4" Sq. x 1/2" and 9/16" Hex
  • Number of Geared Teeth 72
  • Min. Arc Swing 2 Deg.
  • Offset 25 Deg.
  • Wrench Material Steel
  • Wrench Style Double Box End
  • Standards ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list