Skip Content
WRENCH REFRIGER 3/16,5/16,1/4,3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH REFRIGER 3/16,5/16,1/4,3/8

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN68310
  • Mfr. Model # 68310
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • SAE or Metric SAE
  • Number of Points 4
  • Item Ratcheting Refrigeration Wrench
  • Finish Fully Polished
  • Overall Length 5-1/2"
  • Reversing Yes
  • Flexible Head No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Geared Teeth 18
  • Min. Arc Swing 2 Deg.
  • Offset 25 Deg.
  • Head Size 3/16" and 5/16" Sq. x 1/4" and 3/8" Sq.
  • Wrench Style Double Box End
  • Wrench Material Steel
  • Standards ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list