Skip Content
WRENCH RATCHETING COM BK9 PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH RATCHETING COM BK9 PC SET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCR9S-TT
  • Mfr. Model # SCR9S-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.31 lbs

Technical Specs

  • Item Non-reversible Combination Ratcheting Wrench Set
  • Number of Pieces 9
  • Finish Black Chrome
  • Reversing No
  • SAE or Metric SAE
  • Wrenches Included 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 deg.
  • Flexible Head No
  • Offset 15 Deg.
  • Wrench Style Combination
  • Number of Points 6, 12
  • Standards ASME
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list