Skip Content
WRENCH RATCHET STUB 8PC METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH RATCHET STUB 8PC METRIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRCK8SM
  • Mfr. Model # RCK8SM
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Product Details

8 piece Stubby combination metric ratcheting wrench set in a high impact case. Sizes 10 mm to 19 mm. Fully polished chrome vanadium.

Technical Specs

  • Item 8 Piece Stubby Ratchet Wrench Set
  • SAE or Metric Metric
  • Number of Pieces 8
  • Accessories Carry Case
  • Finish Full Polish
  • Wrenches Included 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list