WRENCH RATCHET SET METRIC 9PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WRENCH RATCHET SET METRIC 9PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRCK9M
  • Mfr. Model # RCK9M
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.86 lbs

Product Details

9 piece combination metric ratcheting wrench set. Sizes 10 mm to 18 mm. Fully polished chrome vanadium.

Technical Specs

  • Item 9 Piece Ratcheting Wrench Set
  • SAE or Metric Metric
  • Number of Pieces 9

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list