Skip Content
WRENCH RATCHET FLEX SET 8PC SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WRENCH RATCHET FLEX SET 8PC SAE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRCK8F
  • Mfr. Model # RCK8F
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.87 lbs

Product Details

The SAE flex head ratchet wrench set is a fully polished chrome vanadium. Sizes 5/16 inch to 3/4 inch. 8 piece set.

Technical Specs

  • Item 8 Piece Flex Ratcheting Wrench Set
  • Number of Pieces 8
  • SAE or Metric SAE
  • Finish Full Polish
  • Wrenches Included 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Flexible Head Yes
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list