Skip Content
WRENCH RATCHET FLEX 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH RATCHET FLEX 1/2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRC16F
  • Mfr. Model # RC16F
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

1/2 inch SAE flex head ratchet wrench.

Technical Specs

  • Finish Fully Polished
  • SAE or Metric SAE
  • Item Flex Head Ratchet Wrench
  • Flexible Head Yes
  • Overall Length 7"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list