Skip Content
WRENCH RATCHET CORDLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH RATCHET CORDLESS

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGW175P
  • Mfr. Model # W175P
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.44 lbs

Technical Specs

  • Features Engineered Composite Housing with Patent Pending Metal Sub Frame for Unbreakable Strength, All Metal Hammer Case and Housing Ring for Added Durability
  • Blows per Minute 0 to 3000
  • Handle Type Composite
  • Includes Bare Tool Only
  • Item Impactool(TM)
  • Battery Pack Replacement 2XY56 or 2XY59
  • Max. Torque 175 ft.-lbs.
  • Battery Included No
  • Clutch Style Ball and Cam
  • Drive Size 1/2"
  • No Load RPM 0 to 2200
  • Tool Weight 3.2 lbs.
  • Voltage 14.4 V
  • Battery Included / Bare Tool Bare Tool
  • Battery Capacity 2.4 Ah
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 8-3/16"
  • Drive Configuration Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list