Skip Content
Discontinued with Replacement
WRENCH RATCHET CORDLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH RATCHET CORDLESS

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGR385
  • Mfr. Model # R385
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.91 lbs
Suggested Replacement Product
CORDLESS RATCHET 1/2IN

Price: NA

Technical Specs

  • Handle Type Pistol Grip
  • Includes Tool Only
  • Features Metal Housing
  • Item Cordless Ratchet
  • Max. Torque 70 ft.-lbs.
  • Battery Included No
  • Battery Pack Replacement Mfr. No. BL144
  • Clutch Style Twin Pawl
  • Drive Size 1/2"
  • No Load RPM 225
  • Tool Weight 2.8 lbs.
  • Voltage 14.4
  • Tool Length 12-2/5"
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list