Discontinued with Replacement
WRENCH RATCHET COMB REV 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH RATCHET COMB REV 3/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRC12R
  • Mfr. Model # RC12R
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs
Suggested Replacement Product
RATCHETING WRENCH COMB 3/8IN.

Your Price: NA

Product Details

Reversible combination SAE ratcheting wrench, 3/8 inch.

Technical Specs

  • Finish Full Polish
  • Item Combination Wrench
  • SAE or Metric SAE
  • Overall Length 6.26"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list