Skip Content
WRENCH RATCHET COMB REV 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH RATCHET COMB REV 19MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRC19RM
  • Mfr. Model # RC19RM
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.535 lbs

Product Details

Reversible combination metric ratcheting wrench, 19 mm.

Technical Specs

  • Finish Fully Polished
  • Item Reversible Metric Ratcheting Wrench
  • SAE or Metric Metric
  • Overall Length 9.76"
  • Head Size 19mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list