Skip Content
WRENCH RATCHET COMB REV 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH RATCHET COMB REV 13MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRC13RM
  • Mfr. Model # RC13RM
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Reversible combination metric ratcheting wrench, 13 mm.

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Finish Full Polish
  • Overall Length 178.00 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list