Skip Content
WRENCH RATCHET COMB REV 11MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH RATCHET COMB REV 11MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRC11RM
  • Mfr. Model # RC11RM
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 62
  • Shipping Weight 0.16 lbs

Product Details

Reversible combination metric ratcheting wrench, 11 mm.

Technical Specs

  • Finish Full Polish
  • SAE or Metric Metric
  • Item Combination Wrench
  • Overall Length 6-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List