Skip Content
WRENCH RATCHET COMB 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH RATCHET COMB 3/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRC12
  • Mfr. Model # RC12
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs

Product Details

Combination SAE ratcheting wrench, 3/8 inch.

Technical Specs

  • Finish Fully Polished
  • Item Straight Ratcheting Wrenches
  • Overall Length 6.26"
  • SAE or Metric SAE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list