Skip Content
WRENCH RATCHET COMB 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH RATCHET COMB 19MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRC19M
  • Mfr. Model # RC19M
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.505 lbs

Product Details

Combination metric ratcheting wrench, 19 mm.

Technical Specs

  • Item Straight Ratcheting Wrenches
  • Overall Length 9.76"
  • SAE or Metric Metric
  • Finish Fully Polished
  • Head Size 19mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list