Skip Content
Discontinued with Replacement
WRENCH RATCHET COMB 16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH RATCHET COMB 16MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRC16M
  • Mfr. Model # RC16M
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 62
  • Shipping Weight 0.315 lbs
Suggested Replacement Product
WR COMB REV SPL 16MM

Price: NA

Product Details

Combination metric ratcheting wrench, 16 mm.

Technical Specs

  • SAE or Metric Metric
  • Overall Length 8.20"
  • Item Combination Ratcheting Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list