Skip Content
WRENCH RATCHET COMB 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH RATCHET COMB 1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRC16
  • Mfr. Model # RC16
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Combination SAE ratcheting wrench, 1/2 inch.

Technical Specs

  • Item Straight Ratcheting Wrenches
  • Finish Fully Polished
  • Overall Length 7.01"
  • SAE or Metric SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list