Skip Content
WRENCH RATCHET COMB 1-1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH RATCHET COMB 1-1/16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRC34
  • Mfr. Model # RC34
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Product Details

Combination SAE ratcheting wrench, 1-1/16 inch.

Technical Specs

  • Finish Fully Polished
  • Item Straight Ratcheting Wrenches
  • SAE or Metric SAE
  • Overall Length 14.00"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list