Skip Content
WRENCH RATCHET BOX 17MMX19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH RATCHET BOX 17MMX19MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRBS1719M
  • Mfr. Model # RBS1719M
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

Double box end metric ratcheting wrench, 17 mm x 19 mm.

Technical Specs

  • Item Double End Ratcheting Wrench Box
  • SAE or Metric Metric
  • Overall Length 8.86"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list