Skip Content
WRENCH RATCHET BOX 10MMX11MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH RATCHET BOX 10MMX11MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRBS1011M
  • Mfr. Model # RBS1011M
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs

Product Details

Double box end metric ratcheting wrench, 10 mm x 11 mm.

Technical Specs

  • Overall Length 6.54"
  • SAE or Metric Metric
  • Item Double End Ratcheting Wrench Box

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list