Skip Content
WRENCH RATCHET 50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH RATCHET 50MM

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM9150
  • Mfr. Model # 9150
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.929 lbs

Technical Specs

  • Item Ratcheting Combination Wrench
  • Finish Full Polish
  • SAE or Metric Metric
  • Reversing No
  • Overall Length 25-51/64"
  • Number of Points 12
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 Degrees
  • Wrench Style Stubby
  • Offset 5 Degrees
  • Standards ANSI
  • Flexible Head No
  • Head Size 50mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list