Skip Content
WRENCH RATCHET 3/8-5/16SZX1/4-3/16S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH RATCHET 3/8-5/16SZX1/4-3/16S

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1112
  • Mfr. Model # 1112
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Proto(R) Refrigeration Wrench
  • Finish Fully Polished
  • Overall Length 5-1/2"
  • SAE or Metric SAE
  • Standards ASME
  • Number of Points 4, 6
  • Number of Geared Teeth 72
  • Head Size 1/4" X 3/16"
  • Offset 0 deg.
  • Min. Arc Swing 5 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Style Double Box End
  • Wrench Material Chrome Vanadium Steel
  • Reversing Yes
  • Flexible Head No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list