WRENCH PIPE STRT ALUMINUM 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH PIPE STRT ALUMINUM 48IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG31115
  • Mfr. Model # 31115
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 19.0 lbs

Product Details

RIDGID(R) 48-inch straight pipe wrench with aluminum handle.

Technical Specs

  • Features Durability and Ease-of-use
  • Handle Type I-beam
  • Item Aluminium Straight Pipe Wrench
  • Overall Length 48"
  • Jaw Type Serrated
  • Standards Federal Specification Ggg-n65ie, Type Ii, Class A
  • Handle Material Aluminium
  • Jaw Material Steel
  • Jaw Capacity 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list