Skip Content
WRENCH PIPE STRAIGHT STEEL 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH PIPE STRAIGHT STEEL 14IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG31020
  • Mfr. Model # 31020
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 3.7 lbs

Product Details

RIDGID(R) 14-inch straight steel pipe wrench.

Technical Specs

  • Overall Length 14"
  • Jaw Type Standard with Full Floating Hook
  • Handle Type I-beam
  • Features Self Cleaning Threads with Replaceable Hook and Heel Jaws
  • Item Heavy-duty Straight Pipe Wrench
  • Standards Federal Specification Ggg-w65ie, Type Ii, Class A
  • Handle Material Ductile-iron
  • Jaw Capacity 2"
  • Jaw Material Forged Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list