Skip Content
WRENCH PIPE HEAVY DUTY 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH PIPE HEAVY DUTY 10

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT810HD
  • Mfr. Model # 810HD
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Handle Type I-beam
  • Item Proto(R) Heavy-Duty Cast Iron Pipe Wrench
  • Jaw Type Standard with Full Floating Hook
  • Overall Length 10"
  • Handle Material Forged Steel
  • Jaw Material Forged Steel
  • Jaw Capacity 1-1/2"
  • Features Large Knurl and Power Threads Provide Fast, Positive Jaw Adjustment
  • Standards Federal Specification Ggg-w-00651d
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list