Skip Content
WRENCH,P.O. PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH,P.O. PLUG

SUPERIOR TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LNY9
  • Mfr. Model # 1LNY9
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Capacity (In.) -
  • Features Prevents Rotation DurIng Installation/Removal. Zinc Construction
  • Includes -
  • Item Wrench
  • Overall Length (In.) -
  • Hex Size (In.) -
  • Package Quantity 1
  • Construction Zinc
  • Cutting Action -
  • Function For Easy Installation of Pop Up Plugs and Basket Strainers
  • Meets/Exceeds -
  • Type P.O. Plug
  • Tube Capacity (In.) -
  • PVC Pipe Capacity (In.) -
  • Hose Capacity (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list