Skip Content
WRENCH OPEN END SGL END 70MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END SGL END 70MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM45.70
  • Mfr. Model # FM45.70
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.15 lbs

Technical Specs

  • Finish Black Oxide
  • Features Long Handle with Hook Eye
  • Item Open End Wrench
  • Overall Length 19-11/16"
  • SAE or Metric Metric
  • Standards ASME
  • Wrench Material Carbon Steel
  • Head Angle 15 deg.
  • Head Size 70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list