Skip Content
WRENCH OPEN END, SGL END, 65MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH OPEN END, SGL END, 65MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM45.65
  • Mfr. Model # FM45.65
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Features Long Handle with Hook Eye
  • Finish Black Oxide
  • SAE or Metric Metric
  • Item Open End Wrench
  • Overall Length 18-1/2"
  • Wrench Material Carbon Steel
  • Head Size 65mm
  • Standards ASME
  • Head Angle 15 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list