Skip Content
WRENCH OPEN END, SGL END, 60MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH OPEN END, SGL END, 60MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM45.60
  • Mfr. Model # FM45.60
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Features Long Handle with Hook Eye
  • SAE or Metric Metric
  • Item Open End Wrench
  • Finish Black Oxide
  • Overall Length 18-1/2"
  • Standards ASME
  • Head Angle 15 deg.
  • Head Size 60mm
  • Wrench Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list