Skip Content
WRENCH OPEN END, SGL END, 55MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END, SGL END, 55MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM45.55
  • Mfr. Model # FM45.55
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Features Hook Eye, Long Handle for Extra Leverage
  • Finish Black Oxide
  • Item Open End Wrench
  • SAE or Metric Metric
  • Overall Length 16-23/32"
  • Standards ASME
  • Head Angle 15 deg.
  • Wrench Material Carbon Steel
  • Head Size 55mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list