Skip Content
WRENCH OPEN END, SGL END, 38MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END, SGL END, 38MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM45.38
  • Mfr. Model # FM45.38
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Finish Black Oxide
  • Features Long Handle with Hook Eye
  • Item Open End Wrench
  • SAE or Metric Metric
  • Overall Length 12-19/32"
  • Standards ASME
  • Head Angle 15 deg.
  • Head Size 38mm
  • Wrench Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list