Skip Content
WRENCH OPEN END SGL END 34MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END SGL END 34MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM45.34
  • Mfr. Model # FM45.34
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Open End Wrench
  • Finish Black Oxide
  • Features Long Handle with Hook Eye
  • SAE or Metric Metric
  • Overall Length 12-5/32"
  • Standards ASME
  • Head Angle 15 deg.
  • Wrench Material Carbon Steel
  • Head Size 34mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List