Skip Content
WRENCH OPEN END SGL END 32MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END SGL END 32MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM45.32
  • Mfr. Model # FM45.32
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Features Long Handle with Hook Eye
  • Finish Black Oxide
  • Item Open End Wrench
  • Overall Length 11-7/32"
  • SAE or Metric Metric
  • Standards ASME
  • Head Size 32mm
  • Head Angle 15 deg.
  • Wrench Material Carbon Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List