WRENCH OPEN END, ANGLE, 9/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH OPEN END, ANGLE, 9/16IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3336
  • Mfr. Model # 3336
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.1 lbs

Product Details

Short angle SAE open-end wrench, 9/16".

Technical Specs

  • Item Angle Open End Wrench
  • Features Corrosion Resistance, a Slip Resistant Grip, Compact Shank Design and Short Length for Access in Confined Spaces, Standard Open End Configuration
  • Finish Satin
  • SAE or Metric SAE
  • Overall Length 5-3/4"
  • Head Angle 15 deg. and 75 deg.
  • Standards ASME B107.100
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list