WRENCH OPEN END, ANGLE, 7/8, 15DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH OPEN END, ANGLE, 7/8, 15DEG

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM27-828
  • Mfr. Model # 27-828
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Full Polish Chrome
  • SAE or Metric SAE
  • Head Angle 15 deg. and 60 deg.
  • Overall Length 9-1/8"
  • Features Open Ends Have a Radius Design for Greater Strength, Especially When Compared to a Hex Open End
  • Item Angle Wrench
  • Standards ASME B107.6-1994 and US Federal Spec. GGG-W-636E
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list