Skip Content
WRENCH OPEN END, ANGLE, 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END, ANGLE, 5/8IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3120
  • Mfr. Model # 3120
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.16 lbs

Product Details

Angle open-end SAE wrench, 5/8".

Technical Specs

  • Item Angle Open End Wrench
  • Head Angle 15 deg. and 60 deg.
  • SAE or Metric SAE
  • Overall Length 6"
  • Finish Full Polish
  • Features Corrosion, Easy to Clean Surfaces, Rust Resistance
  • Standards ASME B107.100
  • Wrench Material Steel
  • Head Size 5/8" x 5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List