Skip Content
WRENCH OPEN END, ANGLE, 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END, ANGLE, 2IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3164
  • Mfr. Model # 3164
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 69
  • Shipping Weight 3.5 lbs

Product Details

Angle open-end SAE wrench, 2".

Technical Specs

  • Finish Full Polish
  • Item Angle Open End Wrench
  • SAE or Metric SAE
  • Overall Length 21-1/4"
  • Head Angle 15 deg. and 60 deg.
  • Features Corrosion, Easy to Clean Surfaces, Rust Resistance
  • Head Size 2" x 2"
  • Wrench Material Steel
  • Standards ASME B107.100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list