Skip Content
WRENCH OPEN END, 9/16X5/8IN, THIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END, 9/16X5/8IN, THIN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3430
  • Mfr. Model # 3430
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 68
  • Shipping Weight 0.2 lbs

Product Details

Extra thin open-end wrench, 9/16" x 5/8".

Technical Specs

  • Finish Satin
  • SAE or Metric SAE
  • Item Extra Thin Open End Wrench
  • Overall Length 10"
  • Head Angle 15 deg.
  • Features Corrosion Resistance and a Slip Resistant Grip, Ultra-thin Profile and Long Handle Produce Improved Access to Hard-to-reach Fasteners, Opening is Designed to Cover Tappets, Screws and Lock Nuts Without Excessive Overhang Which Improves Access
  • Head Size 9/16" x 5/8"
  • Standards Federal Specification GGG-W-636E, ANSI B107.100
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list