WRENCH OPEN END 9/16 X 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH OPEN END 9/16 X 5/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3030
  • Mfr. Model # 3030
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 68
  • Shipping Weight 0.29 lbs

Product Details

SAE open end wrench, 9/16" x 5/8". Satin chrome. 15 Degrees angle heads.

Technical Specs

  • Finish Satin
  • SAE or Metric SAE
  • Head Angle 15 deg.
  • Item Double Open End Wrench
  • Overall Length 7-5/8"
  • Features Standard Open End Configuration, Corrosion Resistance and a Slip Resistant Grip
  • Standards ASME B107.100
  • Wrench Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list