Skip Content
WRENCH OPEN END, 7MM, 30 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END, 7MM, 30 DEG

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LEZ8
  • Mfr. Model # 6LEZ8
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Features Interchangeable Handle
  • Finish Black Oxide
  • Overall Length 3"
  • Head Angle 30 Degrees
  • Item Open End Wrench
  • SAE or Metric Metric
  • Standards ANSI
  • Head Size 7mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list