WRENCH OPEN END 7/16 X 1/2 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH OPEN END 7/16 X 1/2 BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3025B
  • Mfr. Model # 3025B
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.18 lbs

Product Details

Protoblack(TM) SAE open-end wrench, 7/16" x 1/2".

Technical Specs

  • Finish Black Oxide
  • Item Double Open End Wrench
  • SAE or Metric SAE
  • Head Angle 15 Degrees
  • Overall Length 6-3/8"
  • Features Antislip, Corrosion Resistant
  • Head Size 7/16" x 1/2"
  • Standards Federal Specification GGG-W-636E, ANSI B107.100
  • Wrench Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list