Skip Content
Discontinued with Replacement
WRENCH OPEN END, 3/8X7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH OPEN END, 3/8X7/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWOE101
  • Mfr. Model # OE101
  • UNSPSC # 27111729
  • CATALOGUE PAGE # 59
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WRENCH OPEN END 3/8 X 7/16IN 15 DEG

Your Price: NA

Product Details

Open end wrench, 3/8 inch x 7/16 inch.

Technical Specs

  • Item Double Open End Wrench
  • SAE or Metric SAE
  • Overall Length 5.04"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list