Skip Content
WRENCH OPEN END, 18X19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END, 18X19MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT31819
  • Mfr. Model # 31819
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 68
  • Shipping Weight 0.45 lbs

Product Details

Metric open end wrench, 18 mm x 19 mm. Satin chrome. 15 Degrees angle heads.

Technical Specs

  • Finish Satin
  • Item Double Open End Wrench
  • SAE or Metric Metric
  • Overall Length 225 mm
  • Head Angle 15 Degrees
  • Features Antislip, Corrosion Resistant
  • Standards ANSI B107.100
  • Head Size 18mm x 19mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list